Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350HS-3C2W
Zoro # G505843802
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 3/8" BSPP
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350HS-3C2W
- Zoro # G505843802
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Manual |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CAR)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St (TCL-8-13-F)
- BESTORQ 5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1500)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MILTON Micro Filter, Metal Bowl, Site Gls 1/2" (1020-6)
- Master Pneumatic Compressed Air Treatment