Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350HS-3C2E8
Zoro # G605843825
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC350HS-3C2E8
- Zoro # G605843825
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PBPS-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-075)
- TRITAN Double Riveted Chain, Link (80-2R CL)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- CONTINENTAL CONTITECH BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (BX84)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- BETA 1 FILTERS Air Filter replacement filter for 2117151 / GARDNER DENVER (B1AF0009309)
- Master Pneumatic Compressor Air Filters