Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350HS-3C1E8
Zoro # G505845912
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Manual
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350HS-3C1E8
- Zoro # G505845912
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-41)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (214-2-C)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-13-G)
- BROWNING Split Taper Bush-600 (P1X1-3/8 KWY 3/8X3/16)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- Master Pneumatic Compressed Air Treatment