Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350HS-2W
Zoro # G505845967
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350HS-2W
- Zoro # G505845967
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 0.3 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 92" Outside Length, 2/3" Top Width, 1 Ribs (BX89)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 250 psi (L36331-110)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (4625 OLP)
- INDUSTRIAL CHOICE 3/4 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER3/4-200RD-100)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- DEVILBISS 1St Stage 5 Micron Replacement Filter Haf-6 (190727)
- Master Pneumatic Compressor Air Filters