Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350HS-2C2
Zoro # G505845400
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/4" NPTF
- Filter Rating 0.3 micron
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350HS-2C2
- Zoro # G505845400
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 2 MFD, 2-3/4 In. H (TOCF2)
- ZORO SELECT Water Discharge Hose, 4" ID x 25 ft., Red (DPK400-25CE-G)
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 200 Series, Duplex - Light (3MM205WIDUL)
- NTN Tapered Roller Bearing Cone, LM102949 (LM102949)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- GROZ Replacement Filter Element, 10 Micron (44389)
- Master Pneumatic Compressor Air Filters