Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350H-4E8W
Zoro # G505845332
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 0.01 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC350H-4E8W
- Zoro # G505845332
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Manual |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Use Hose, 27406 (27406)
- GATES SPC3350 Metric V-Belt, 3350mm Outside Length, 22mm Top Width, 1 Ribs (SPC3350)
- LUBRIPLATE Fg Oil Direct, 12/11 Oz. Spray, 12PK (L0727-063)
- FAFNIR Wide Inner Ring and Housed Units (ER28)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- ARROW PNEUMATICS Midflow Coalescing Filter W/Float Drain, 3/4" (F576FW)
- Master Pneumatic Compressed Air Treatment