Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350H-3W
Zoro # G505845554
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Connection Size - Air Treatment 3/8" BSPP
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC350H-3W
- Zoro # G505845554
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDME106-1200)
- BSC PREFERRED Belt, B/5L, 21/32 x 32in OC (B29/5L320)
- BRENNAN INDUSTRIES 06MP-04FJS Straight, 2PK (6505-06-04)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- SOLBERG Filter Element, Polyester, 5 Microns (385P)
- Master Pneumatic Compressor Air Filters