Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350H-2C2E8
Zoro # G505845202
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC350H-2C2E8
- Zoro # G505845202
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- BESTORQ Exmark LZ27KC524 LAZER Z (Mule Drive SN 370000-399000) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-01A)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- Master Pneumatic Compressed Air Treatment