Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC201-10W
Zoro # G505844540
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1-1/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC201-10W
- Zoro # G505844540
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" BSPP |
Details
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QST-1/8-6 (QST-1/8-6)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- NTN Tapered Roller Bearing Cone, 07100 (07100)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203101-8-8S)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- BETA 1 FILTERS Air Filter replacement filter for TF060504AV / CAMPBELL HAUSFELD (B1AF0001690)
- Master Pneumatic Compressor Air Filters