Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC10-M8
Zoro # G005844279
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 8 mm Fitting for Tubing
- Filter Rating 0.3 micron
- Bowl Material Metal
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC10-M8
- Zoro # G005844279
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 8 mm Fitting for Tubing |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPG-21.51 C-6 TiN Coated Carbide Insert (6020-1121)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- BOWER Cylindrical Roller Bearing - 46.449 Mm Id X 79.375 Mm Od X 19 Mm W, Open (R1506EL)
- POWERFLITE 5L520 52" Outside Length, 21/32" Top Width, 1 Ribs (5L520-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum Replacement Filter (EVF100)
- Master Pneumatic Compressor Air Filters