Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC10-M4
Zoro # G005844019
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 4 mm Fitting for Tubing
- Drain Type Manual
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC10-M4
- Zoro # G005844019
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 4 mm Fitting for Tubing |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES AIR REGULATOR W/PRSR GAUGE (KE77337)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- PARKER Swivel Connect, Zinc Steel, Female ORFSxM, 1In (16 F6L-S)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- Master Pneumatic Compressed Air Treatment