Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 3/8
Mfr # FC101-3NGW
Zoro # G605846307
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC101-3NGW
- Zoro # G605846307
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSMP-M8X0.75-6 (QSMP-M8X0.75-6)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCN5)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3073058, Return Line, 25 micron, Outside-In (MF0594733)
- DDS Shaft Seal, 38 x 58 x 10 mm., TC, Nitrile Rubber (385810TC)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- PRIMEFIT Air Line Filter With 1/2" Push To Connect Fittings (PCF3802)
- Master Pneumatic Compressor Air Filters