Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 3/8 BSP
Mfr # FC101H-3W
Zoro # G605846819
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.3 micron
- Drain Type Manual
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC101H-3W
- Zoro # G605846819
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Brng, Ndl, Sce248, 1.5X1.875X.5 (41798732080)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B126)
- TRITAN Lockwasher, inch, For Use with AN19 Locknut (W19)
- SKF SKF-22209 CC/W33, Spherical Roller Brgs, 22209 CCW33 (22209 CC/W33)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SOLBERG HEPA Cartridge Filter, 153 cfm, 0.3 Micron (HE850)
- Master Pneumatic Compressor Air Filters