Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 3/8
Mfr # BFCD101H-3
Zoro # G605844181
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Metal
- Filter Rating 0.3 micron
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD101H-3
- Zoro # G605844181
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3V335 V Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3V335)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 640mm L - 8MGT-640-21 (210G8M640)
- SMC Flow Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SD)
- CLIMAX METAL PRODUCTS M2C-40 Metric Two-Piece Clamping Collar (M2C-40)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- Master Pneumatic Compressor Air Filters