Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 3/4
Mfr # FC101-6LDCNGW
Zoro # G605846062
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 3/4" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC101-6LDCNGW
- Zoro # G605846062
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 72 in Outside Length, 7/8 in Top Width, 1 Ribs (CX68)
- BESTORQ 3V600 V Belt, 60 in Outside Length, 3/8 in Top Width, 1 Ribs (3V600)
- ZORO SELECT Service Kit For 617 .44 Stroke (SK61744)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 1.75 in OD (AK1712)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Material - Air Treatment: Polycarbonate with Guard (F18-03-SK00B)
- Master Pneumatic Compressed Air Treatment