Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1/4 NPT
Mfr # BFC101-2
Zoro # G505844199
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC101-2
- Zoro # G505844199
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (691-2)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88958-06-06)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- SOLBERG Filter Element, Paper, 2 Micron (862)
- Master Pneumatic Compressed Air Treatment