Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1/4
Mfr # FC60-2E8
Zoro # G605845775
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC60-2E8
- Zoro # G605845775
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Bore 1 1/8 (1.125), Sds 1 1/8 (SDS 1 1/8)
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33KC3 (23220EX1W33KC3)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6MP)
- BRENNAN INDUSTRIES 08MFS-08FJS Straight (FS6402-08-08)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- Master Pneumatic Compressor Air Filters