Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1/4
Mfr # FC60-2
Zoro # G505845738
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1/4" NPTF
- Drain Type Manual
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC60-2
- Zoro # G505845738
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN883-G1/2-20-A-MS Breather Valve (883-G1/2-20-A-MS)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU4)
- DAYTON C-Frame Motor, Shaded Pole, Ball, 2 In. L (4M078E)
- FAG BEARINGS FAG-6204.2ZR.C3, Deep Groove BBear, Single Row 90Mm, 62042ZRC3 (6204.2ZR.C3)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 288 cfm, 250 psi Max Op Pressure, 3000 (F35451-411)
- Master Pneumatic Compressor Air Filters