Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1/4
Mfr # FC101L-2
Zoro # G605846666
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Bowl Material Plastic
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC101L-2
- Zoro # G605846666
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 47" Outside Length, 5/8" Top Width, 1 Ribs (5VX470)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1250 rpm, 48Y, 277V (7630UI)
- DIXON Barbed Hose Fitting, Hose ID 1", NPTF (1041612C)
- DOTCO Ball Bearing, Replacement (538PT)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F352w, Metal Bowl, 1/4" Npt, 250 Psi (F352W)
- Master Pneumatic Compressed Air Treatment