Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1/4
Mfr # FC101-2NGJ
Zoro # G505846414
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC101-2NGJ
- Zoro # G505846414
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Manual |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Guide (40366)
- DAYTON Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud (7E654)
- WAI GLOBAL Motor, MTRPUMP W8990DBB, 12 Volt, CW, Slotted Shaft (6044N-DB)
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- BETA 1 FILTERS Air Filter replacement filter for 39903281 / INGERSOLL RAND (B1AF0001900)
- Master Pneumatic Compressor Air Filters