Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1/4
Mfr # FC101-2LDCNGW
Zoro # G505846407
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC101-2LDCNGW
- Zoro # G505846407
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUBIRD Avagard Braided Polyurethane Recoil Hose 1/4in x 15ft (PUBR1415)
- BESTORQ AX21 Cogged Belt, 23 in Outside Length, 3/8 in Top Width, 1 Ribs (AX21)
- CHIEF Hydraulic Directional Valve, 4Wys, 2Spools (2P40A1A1)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202MB)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- Master Pneumatic Compressed Air Treatment