Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1/2
Mfr # FC60-4
Zoro # G505845745
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC60-4
- Zoro # G505845745
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- POWERFLITE 5L260 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260-2)
- MILLENNIUM FILTER Hydraulic Filter, replaces PRINCE FA25, Suction, 25 micron (ZX-FA25)
- ZORO SELECT Coupler Plug, FNPT, 3/8, Steel, PK2 (5ZLR3)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- BETA 1 FILTERS Air Filter replacement filter for 235P / SOLBERG (B1AF0002050)
- Master Pneumatic Compressor Air Filters