Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1/2
Mfr # FC101-4W
Zoro # G505846025
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Drain Type Manual
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC101-4W
- Zoro # G505846025
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Manual |
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNORBITAL-SPIRIT Spirit, Random Orbtal Sander, 5" (59165)
- DAYTON 3/B80 Banded V-Belt, 83-3/4" Outside Length, 2" Top Width, 3 Ribs (13V492)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Brass (N4M4-B)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- CHICAGO PNEUMATIC Filter Element, 3-1/8in. H (6211473950)
- Master Pneumatic Compressed Air Treatment