Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1/2 BSP
Mfr # FC101H-4NGW
Zoro # G605846703
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Drain Type Manual
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC101H-4NGW
- Zoro # G605846703
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Manual |
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX27 Cogged V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5TXL2)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 50 psi (FD83075 OLP)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- GROZ Air FRL, Polycarbonate Bwl, Mini, 1/4"NPT (60550)
- Master Pneumatic Compressor Air Filters