Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1/2
Mfr # BFCD60-4
Zoro # G505845189
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD60-4
- Zoro # G505845189
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 1 HP, 230/460 V (145THTN6046)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, SS (1L653)
- SKF SKF-6009 2RS1 C3, Single Row Ball Brgs, 6009 2RS1 C3 (6009 2RS1 C3)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 9/16-18, El (2071-6-6S)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- Master Pneumatic Compressed Air Treatment