Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 BSPP
Mfr # BFCD201H-8NGW
Zoro # G005844521
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1" BSPP
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201H-8NGW
- Zoro # G005844521
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.1875-in. Bore, 113mm Overall L , 28mm Housing W (UCT206-19)
- TOMPKINS HOSE SLEEVE NYLON 1.59 in., Sold per Foot (460010)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (5ZDZ7)
- FESTO Oil Gun YSR-OEP (YSR-OEP)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- Master Pneumatic Compressed Air Treatment