Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 BSPP
Mfr # BFCD201-8NGW
Zoro # G505844380
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1" BSPP
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD201-8NGW
- Zoro # G505844380
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 10102000 TRANE COMPANY Classic Replacement V-Belt, A53 (A53)
- DIXON MNPT, 1/4"xHose, Barb, 1/4" (1020404C)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, El, (2024-8-12S)
- TRITAN Pillow Block Bearing, Ball, 15/16" Bore (UCPK205-15)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MILTON Polycarbonate FRL Micro Filter, 3/8" NPT (1019)
- Master Pneumatic Compressed Air Treatment