Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 BSPP
Mfr # BFCD201-8E8NGW
Zoro # G005844354
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201-8E8NGW
- Zoro # G005844354
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6802-06-06-NWO-FG)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- DAYTON AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (6L243)
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- PORTER-CABLE Air Compressor Pump Filter Element (PXCM019-0279)
- Master Pneumatic Compressor Air Filters