Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 BSPP
Mfr # BFC201-8NGW
Zoro # G605844563
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC201-8NGW
- Zoro # G605844563
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-125-S Two-Piece Clamping Collar Recessed Screw (H2C-125-S)
- ENERPAC HC9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9310)
- GATES Hi-Power II Belts, B119 (B119)
- EDM ZAP PARTS Oil Safe Mini Spout Lid, Purple, 100407 (100407)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- Master Pneumatic Compressed Air Treatment