Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 BSPP
Mfr # BFC201-8LDCNGW
Zoro # G505844502
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC201-8LDCNGW
- Zoro # G505844502
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 2-1/8" Stroke (10301)
- INTERSTATE PNEUMATICS 0.450 Inch ID x 0.562 Inch Long Ferrules, PK 50 (F0769-50)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MILTON Mini Micro Filter, 1/4" NPT, Metal (1144M)
- Master Pneumatic Compressed Air Treatment