Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1
Mfr # BFCD201H-8
Zoro # G505844588
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Bowl Material Metal
- Connection Size - Air Treatment 1" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD201H-8
- Zoro # G505844588
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- EATON AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- DYNABRADE Hex Nut (96335)
- GPI Fuel Pump, 12 V (M-180S-ML)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MILTON M Style Compressor Starter Kit, 16 Pc, PK5 (S-220)
- Master Pneumatic Compressed Air Treatment