Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 1/4
Mfr # BFCD201H-10NG
Zoro # G505844069
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1-1/4" NPTF
- Bowl Material Metal
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201H-10NG
- Zoro # G505844069
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- BETA 1 FILTERS Air Filter replacement filter for 731142 / RIETSCHLE (B1AF0076765)
- Master Pneumatic Compressor Air Filters