Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 1/4
Mfr # BFC201H-10NG
Zoro # G505844410
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 1-1/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC201H-10NG
- Zoro # G505844410
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 710-850 MFD +/-5% 50Hz/60Hz AC 125V Cylinder Motor Starting Capacitor - 4 Pins, Black Color (CMC7018)
- DAYTON Motor Start Capacitor, 815-978 MFD, Round (2MDU8)
- PIX Belt, B/5L, 21/32 x 82 in. OC (B79/5L820)
- CLIMAX METAL PRODUCTS C-056-BO Set Screw Collar (C-056-BO)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- BETA 1 FILTERS Air Filter replacement filter for 042445 / SULLAIR (B1AF0001559)
- Master Pneumatic Compressed Air Treatment