Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 1/2
Mfr # BFC201H-12E8NG
Zoro # G505844458
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Connection Size - Air Treatment 1-1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC201H-12E8NG
- Zoro # G505844458
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. Country Clipper (P-D3664)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 43'' (3L430)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- DART CONTROLS Motor Speed Control, 240V (153D-25E-PB-29)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- A.R. NORTH AMERICA Filter, Inlet (4370130)
- Master Pneumatic Compressor Air Filters