Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 1/2
Mfr # BFC201H-12
Zoro # G505844434
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Bowl Material Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC201H-12
- Zoro # G505844434
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x 1/4" Male BSPP (G) (NSC06-G02)
- GATES Hydraulic Coupling-Megacrimp, G25720-0816 (G25720-0816)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 2 (CB192216)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- EXTRACT-ALL Slotted Cover, Acrylic Hood for S-DTL-1 (IO-DTL-2)
- Master Pneumatic Compressor Air Filters