Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 1/2 B
Mfr # BFCD201H-12NGW
Zoro # G505844243
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1-1/2" BSPP
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201H-12NGW
- Zoro # G505844243
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XH Timing belts (840XH300)
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF, CS Z3 (H47640Z3)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (38-190627-12-12)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- Master Pneumatic Compressor Air Filters