Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER 1 1/2 B
Mfr # BFC201-12NGW
Zoro # G205844413
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" BSPP
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC201-12NGW
- Zoro # G205844413
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Clutch Cam 0.984In 2.047In 0.591In Bb, BB25 (BB25)
- ZORO SELECT Sleeve Bearing, 4mm Bore, PTFE-Lined Steel (ZUSAB-PB-3)
- PUC PERFECT UNION CO. LTD-TAICHUNG Global Industrial Misting Kit For 36in-42in Outdoor Drum Fans (293162)
- BRENNAN INDUSTRIES 04MAORB-04FP 90 Deg Elbow Forged, 2PK (6805-04-04-NWO-FG)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- Master Pneumatic Compressor Air Filters