Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FIL W/GAGE
Mfr # BFCD201H-12
Zoro # G005963123
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1-1/2" NPTF
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201H-12
- Zoro # G005963123
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG NOMEX Media 5 Micron, High Temperature (851MX)
- DAYTON Rainshield, For Motors w/ 1/2 Dia Shafts (4UEZ6)
- CONTINENTAL 1-1/2" ID x 25 ft Rubber Water Discharge Hose BK (RD150-25MF-G)
- CHIEF Gear Pump (7/8" Keyed Shaft) 2 Bolt B Flange, 3.05 Cid, 3650 PSI (252178)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- BETA 1 FILTERS Air Filter replacement filter for ELM94 / WORTHINGTON (B1AF0005211)
- Master Pneumatic Compressor Air Filters