Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FIL 1/2
Mfr # FC101H-4E8NG
Zoro # G005963239
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC101H-4E8NG
- Zoro # G005963239
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 0.01 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Short Shank Coupling NPSM, 3", AL (CAB300)
- DIXON Air King Hose, End Iron, 3/8" (AMH)
- FAFNIR Wide Inner Ring Insert Bearings, #GRA012RRB (GRA012RRB)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,140 Nameplate RPM (VL3505)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- Master Pneumatic Compressed Air Treatment