Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FIL 1/2
Mfr # BFC101H-4NG
Zoro # G005963338
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC101H-4NG
- Zoro # G005963338
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- DANA SPICER CHASSIS Universal Joint, 5-155X (5-155X)
- HYDAC 0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters (0060 D 003 BH4HC)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 24'' Long x 6 Ribs Wide - 240J6 (240J6)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MILTON INDUSTRIES 1/4" NPT Micro Filter (1018)
- Master Pneumatic Compressed Air Treatment