Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FIL 1 BSPP
Mfr # BFC101-8NGW
Zoro # G005963222
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Connection Size - Air Treatment 1" BSPP
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC101-8NGW
- Zoro # G005963222
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- SPEEDAIRE Air Hose, 3/8" I.D., 300 psi, 250 ft. L (F5Z03830-250)
- DURA-SURE TORQUE Timing Belt, S8M, 25 x 1256mm PL, T157 (250-S8M-1256)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- Master Pneumatic Compressor Air Filters