Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FIL 1 1/2 BSPP
Mfr # BFC201-12LDCNGW
Zoro # G705963201
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 1-1/2" BSPP
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC201-12LDCNGW
- Zoro # G705963201
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA104RRB)
- SMC Plug, Tube 5/16 In, Brass and PBT (KQ2P-09)
- SKF SKF 6208 Z/C3, Single Row Ball Bearings (6208 Z/C3)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M6A)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MONNIER 1/4IN 150PSI NPT PNEUMATIC FILTER (204-3009-2)
- Master Pneumatic Compressed Air Treatment