Shop All Compressor Air Filters
Master Pneumatic
COAL3/4, SM.GAGE, EX.BL, BSP
Mfr # BFCD380HS-6W
Zoro # G405963129
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380HS-6W
- Zoro # G405963129
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 2RS FM222)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3534-5, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M, TEFC, F1 (VM3534-5)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 1800 Nameplate RPM (00518ET3H184T-W22)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MILTON Filter, Metal Bowl, 1/2" NPT (1020-8)
- Master Pneumatic Compressor Air Filters