Shop All Compressor Air Filters
Master Pneumatic
COAL3/4, SM.GAGE, EX.BL, BSP
Mfr # BFCD380HS-6C3W
Zoro # G405963136
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380HS-6C3W
- Zoro # G405963136
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 4 In (K2G20-24V-BR-04)
- BESTORQ 8M Timing Belts, 536-8M-20 (536-8M-20)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-21 (8MGT-1040-21)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- Master Pneumatic Compressor Air Filters