Shop All Compressor Air Filters
Master Pneumatic
COAL3/4, SM.GAGE, EX.BL, BSP
Mfr # BFCD380HS-6C1W
Zoro # G605963134
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/4" BSPP
- Bowl Material Metal
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380HS-6C1W
- Zoro # G605963134
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King, Blank End (GAM0)
- NTN Radial Bearing, Double Seal, 20mm Bore (6004LLUC3/L627)
- FOSTER SS303 Socket, 3/8"x3/8"FPT (H3S/S)
- DAYTON AX82 Cogged V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (3GWY9)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- Master Pneumatic Compressor Air Filters