Shop All Compressor Air Filters
Master Pneumatic
COAL FLOAT FIL 3/4, BLUE
Mfr # FC5A380-6C3
Zoro # G005957450
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A380-6C3
- Zoro # G005957450
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi (V11HGA-100)
- MILTON INDUSTRIES $BODY HI-FLO V-STYLE AMV 1/4FNPT (MI764)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 75 psi (SA38-1A075)
- FESTO Pressure Regulator LR-D-7-MINI (LR-D-7-MINI)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- BETA 1 FILTERS Air Filter replacement filter for 3401000 / REPUBLIC BLOWER (B1AF0001754)
- Master Pneumatic Compressor Air Filters