Shop All Compressor Air Filters
Master Pneumatic
COAL FLOAT FIL 1/2 BSPP
Mfr # FC5A380-4C1W
Zoro # G005957399
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A380-4C1W
- Zoro # G005957399
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler, Aluminum, Watchdog, 4 Oz (31820)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 2RS (6002 2RS/C3 PRX)
- WEATHERHEAD Spacer Ring, 29338 (T-400-38)
- SUPCO MultiPlus Dual Brand V Belt, A39 (A39)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- Master Pneumatic Compressor Air Filters