Shop All Compressor Air Filters
Master Pneumatic
COAL FLOAT FIL 1 1/4, MTL
Mfr # BFC5A201H-10NG
Zoro # G605957676
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Metal
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC5A201H-10NG
- Zoro # G605957676
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-20 (14MGT-1568-20)
- DYNABRADE Slack, Attachment Assembly, 66643 (66643)
- TOMPKINS Hydraulic Fitting-International16MJ-16MBSPP 45 (3802-16-16)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D150SV, Return Line, 150 micron (ZX-R49D150SV)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- VAN AIR SYSTEMS Coalescing Filter 1" NPT 250 cfm 1 micron (F200-100-1-B-MD-PD6)
- Master Pneumatic Compressed Air Treatment