Shop All Compressor Air Filters
Master Pneumatic
COAL FLOAT FIL 1-1/4, GAGE
Mfr # BFC5A201H-10
Zoro # G405957678
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 1-1/4" NPTF
- Filter Rating 0.3 micron
- Drain Type Internal Float (Plastic Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC5A201H-10
- Zoro # G405957678
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Drain Type | Internal Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-608-2Z, 600 Series Single Row Deep Groove Ball Bearing, 6082Z (608-2Z)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (16700993-100)
- DDS Shaft Seal, 25 x 35 x 7 mm., TC, Nitrile Rubber (25357TC)
- NORD NEMA C-face Prem. Eff Brakemotor, 5.0 HP (SK112MP/4-184TC-CUS-BRE40-HL-TW)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- Master Pneumatic Compressor Air Filters