Shop All Compressor Air Filters
Master Pneumatic
COAL FLOAT 1/2", EXT.0.01
Mfr # BFC6A380H-4C1E8
Zoro # G405957593
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 0.01 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A380H-4C1E8
- Zoro # G405957593
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Foaming Corrosion Penetrant With Graphite, 16oz., PK12 (PC-240E)
- D&D 33" Outside Length, 2/3" Top Width, 1 Ribs (BX30)
- DEVILBISS AUTOMOTIVE REFINISHING 54-4360 TRIGGER (DV900841)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2578)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- INGERSOLL-RAND Air Filter Assembly, Fits Ingersoll Rand, For Use With Mfr. Model Number: 45466125 (32109779)
- Master Pneumatic Compressor Air Filters